Eriks

Salopette avec poches genouillères (multisafe) PyroPro® antistatique, résistant aux acides et ignifugé. - 82C64

  • ERIKS:15000366
  • Fabricant:5711074352111
Image 1
Technical infoAnti-static, acid-protective and flame retardent PyroPro®.Protects from electric arcs and occasional welding arcs. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Back pockets with flap and hidden press studs. Thigh pocket with flap and hidden press studs. Ruler pocket. Adjustable knee pad pockets with flap and top access. Seams face downward so sparks can not get lodged in. Contrast stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404. Main material/upper material87% cotton/12% polyamide/1% carbon fibres320 g/m204
Ajouter à la liste

292,95 €/ Unitéhors TVA

354,47 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150