Eriks

Rondelle frein MB 33

  • ERIKS:11552214
Image 1
Overview This lock washer is designed to secure KM KML and HM lock nuts on shafts or adapter sleeves. It reliably prevents unintentional loosening by engaging a keyway and bending a tab into the lock nut slot. The washer is intended for single-use installation to maintain fastening integrity. It offers a simple and stable solution for locking applications in rolling bearing assemblies. Features
  • Reliable keyway engagement ensures secure nut positioning during operation
  • Single-use design maintains fastening strength and minimises risk of loosening
  • Simple installation process reduces downtime and maintenance complexity
  • Stable locking prevents accidental nut rotation under dynamic loads
  • Compatible with multiple lock nut series for versatile application
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts on shafts
  • Ideal for rolling bearing assemblies requiring secure fastening
  • Compatible with adapter sleeves in heavy-duty machinery
Ajouter à la liste

27,15 €/ Unitéhors TVA

32,85 €TVA incluse

Date de livraison estimée - 06/01/2027

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Série
MB
Type
Lock Washers
Diamètre d'alésage
165 mm
Diamètre extérieur
222 mm
Epaisseur
2.5 mm