Eriks

Rondelle frein MB 26

  • ERIKS:11551864
Image 1
Overview This lock washer is designed for securing KM KML and HM series lock nuts onto shafts or adapter sleeves. It engages a keyway to prevent lock nut loosening during operation. The washer's tab bends into a slot on the lock nut's outside diameter for effective locking. Application-specific replacement is required each installation cycle. Its construction ensures stable and reliable nut positioning in demanding assemblies. Features
  • Tab bends into nut slot ensuring dependable lock nut retention under vibration
  • Designed for keyway engagement preventing axial movement and loosening
  • Simple installation and removal minimises downtime during maintenance
  • Stable fastening maintains assembly integrity in heavy-duty applications
  • Specific compatibility with KM KML and HM T lock nuts reduces selection errors
Application & Usage
  • Used with shafts featuring keyways for secure lock nut installation
  • Ideal for adapter sleeves in bearing mounting and dismounting processes
  • Compatible with assemblies requiring frequent lock nut replacement
Ajouter à la liste

14,18 €/ Unitéhors TVA

17,16 €TVA incluse

28 En stock - Date de livraison estimée 05/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Série
MB
Type
Lock Washers
Diamètre d'alésage
130 mm
Diamètre extérieur
175 mm
Epaisseur
2 mm