Eriks

METABO metaBOX 145, vide (626883000)

  • ERIKS:14386671
  • Fabricant:4061792189140
Image 1
Image 2
Image 1
Image 2
Intelligent transport and storage system for mobile working, Extremely robust and break-proof due to the material and design for maximum resilience, Optimum protection of machine and accessories against dirt and moisture (IP43), Fast and easy stacking and coupling of the boxes in all system widths, One box in the stack can easily be opened without having to decouple it, Comfortable front handle for carrying the box near you and extra-wide cover handle (not for 185 XL) to carry several stacked-up boxes, Numerous tailor-made inserts (accessories) for individual order inside the box, Clever accessories: Roller board for maximum mobility as well as an adapter plate to secure the boxes in the vehicle, metaBOX 145 empty, without inserts
Ajouter à la liste

32,04 €/ Unitéhors TVA

38,77 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150