Eriks

Manchon de serrage HE 315

  • ERIKS:11551892
Image 1
Adaptor Sleeve for Inch Shafts.Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on smooth or stepped shafts.They are easy to mount and require no additional location on the shaft.When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft. When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.Adaptor sleeves are supplied complete with a lock nut and locking washer.
Ajouter à la liste

58,69 €/ Unitéhors TVA

71,01 €TVA incluse

Date de livraison estimée - 06/01/2027

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150