Eriks

FORTIS Tourne-à-gauche réglable DIN1814 taille5

  • ERIKS:14244008
  • Fabricant:4063726003867
Image 1
Adjustable tap wrench, housing made of refined zinc die casting

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle. Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

For normal loads.
Ajouter à la liste

43,16 €/ Unitéhors TVA

52,22 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150