Eriks

Extension flexible pour goulot long

  • ERIKS:24001789
  • Fabricant:4250101103605
Image 1
Image 2
Image 1
Image 2
Oil can holder made of polyethylene

• Sturdy construction for tough loads Made of polyethylene (HDPE) Resistant to oils and many chemicals Not suitable for flammable liquids • Protects lubricants from contamination Light stable and anti-static Functional lid for a wide range of applications • Container fits all lid variations Large filling opening Easy to clean

• Facilitates working in difficult to reach areas Just attach or remove the spout extensions. If necessary, the length can be shortened
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150