Eriks

BOLLE UNIVERSAL, Visage, Pare Visage en PC noir translucide pour Universal Goggle

  • ERIKS:14782612
  • Fabricant:3660740018825
Image 1
The Universal Goggle provides optimum protection and comfort in all circumstances thanks to its ergonomic design. This innovative goggle with its exclusive Platinum coating is available in several versions, each adapted to a specific work environment to offer more peace of mind and efficiency for the worker. Equipped with 'Wave' technology, the Universal Goggle adapts perfectly to each user's morphology, eliminating gaps without increasing pressure points, thus guaranteeing superior protection without compromising the user's comfort. To improve the environmental impact of the product, it has been specifically designed to be easier to recycle: it can be quickly disassembled to separate the materials from each other.
Ajouter à la liste

7,04 €/ Unitéhors TVA

8,52 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150