Eriks

3M Surlunettes de sécurité série 2800, antirayure, teinte d'optiques de soudage 5.0

  • ERIKS:14469834
  • Fabricant:4046719305797
Image 1
3M™ Safety Overspectacles 2800 Series are our over-eyewear safety spectacles featuring inclinable lenses and four low-profile temple lengths. Our strong polycarbonate lens comes with an anti-scratch coating.For eye protection which fits over prescription glasses with minimal interference, use 3M™ Safety Overspectacles 2800 Series. Our safety overspectacles come with four adjustable temple lengths for an optimal fit. The soft, low-profile temples ensure minimal interaction with prescription glasses, and an inclinable lens offers easy adjustment and comfort. The strong polycarbonate lens provides excellent coverage and field of vision, while also ensuring a high level of protection against impacts. For increased durability the lens benefits from an anti-scratch coating.
Ajouter à la liste

17,94 €/ Unitéhors TVA

21,71 €TVA incluse

Vendu par: 20Commande minimum: 20

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150