Design: Housing with large dimensions, clamping screws according to DIN sizes. Application: For directly mounting closed and slotted dies according to EN 22568 and EN 24801.
Housing die-cast alloy, grey hammered coating, handles from size 20 x 5 mm made of galvanised, rust protected machine steel. Can be unscrewed from size 45 x 14.
13,67 €/ Unitéhors TVA
16,54 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150