Design: Handles with multi-component plastic covers. Processing from side. Application: For the cable-cutting and wire-stripping of wires and for the crimping of cable lugs and connectors. With shearing function for studs from M2.6 to M5 and wire-stripping function for PVC conductors.
Made of vanadium-chrome steel, burnished head. For stripping wires and crimping insulated cable lugs 0.5–6 mm².
26,40 €/ Unitéhors TVA
31,94 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150