Eriks
FORTIS

FORTIS Jeu de forets rectifie type N 1-13mm

  • ERIKS:14053615
  • Fabricant:4317784715089
Image 1
Jobber drill set with cyl. shankDesign: Profile grinding, right cutting, with precise cross point geometry, normal angle of rake, core thickness and core gradient. Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened. Application: The proportion of cobalt provides for improved thermal resistance. Especially for alloyed and non-alloyed steels (up to 900 N/mm² in strength), hot and cold work steels, tempered and case-hardening steels and for rust and acid-resistant steels.
Ajouter à la liste

127,32 €/ Unitéhors TVA

154,06 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORTIS