Eriks
FORTIS

FORTIS Foret helicoidal DIN338 RN 8,5mm

  • ERIKS:14053647
  • Fabricant:4317784715393
Image 1
Jobber drill with cyl. shankDesign: HSS Co5, DIN 338, type N Profile grinding, right cutting, with precise cross point geometry, normal angle of rake, core thickness and core gradient. Application: The proportion of cobalt provides for improved thermal resistance, ideal for alloyed and non-alloyed steels (up to 900 N/mm² in strength), hot and cold work steels, tempered and case-hardening steels and for rust and acid-resistant steels.
Ajouter à la liste

4,77 €/ Unitéhors TVA

5,77 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORTIS