Eriks
FORTIS

FORTIS Foret helicoidal DIN338 12,5mm

  • ERIKS:14053322
  • Fabricant:4317784711111
Image 1
Spiral drill set with cyl. shank, HSS, rolled, FORMATDesign:Profile grinding, right cutting, with precision ground point as well as high concentricity and pitch accuracy. Point thinning up to Ø 2.4 mm similar to cross-grinding. Normal angle of rake, core thickness and core gradient. Application: High-performance standard drill for drilling alloyed and non-alloyed steel.
Ajouter à la liste

4,44 €/ Unitéhors TVA

5,37 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORTIS