Design: Made of wear-resistant, moisture-resistant ABS plastic, black, with hard-wearing walls made of special plastic for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals as well as a stable handle with comfortable soft inserts. Bottom tray height 58 mm, variable subdivision. With covered ratchet hinges, safety lid holder, case can be loaded up to 30 kg, double frame made of aluminium with impact protection. Very stable and with protective, integrated floor gliders. Lockable with 2 tipping cylinder locks and 1 combination lock. Supplied without content. Equipped with: 6 clamping modules for tools up to Ø 21 mm, on the 2-sided tool panel 3 clamping modules for tools up to Ø 28 mm on the cover plate 1 bottom tray with cover plate 7 loops on the cover panel 1 document compartment in the cover panel
208,77 €/ Unitéhors TVA
252,61 €TVA incluse
Date de livraison estimée - 23/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150