Design: Resin-bonded aluminium oxide grain (A) on very flexible fabric (brown), evenly and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. Roll length 50 metres.Application: For clean hand-sanding even for extremely heavy-duty use, anti-rip and non-fraying. Oil and petrol resistant, For work with alloyed and non-alloyed steel and non-ferrous metals. Ideal for working with fixtures, containers, cast and forged parts and body parts etc.
37,44 €/ Unitéhors TVA
45,30 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150