Eriks
FORMAT

FORMAT Toile abrasive 50mm G320 rouleau m

  • ERIKS:23151199
  • Fabricant:4317784100014
Image 1
Abrasive fabric - economy roller

Design: Resin-bonded aluminium oxide grain (A) on very flexible fabric (brown), evenly and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. Roll length 50 metres.Application: For clean hand-sanding even for extremely heavy-duty use, anti-rip and non-fraying. Oil and petrol resistant, For work with alloyed and non-alloyed steel and non-ferrous metals. Ideal for working with fixtures, containers, cast and forged parts and body parts etc.

Ajouter à la liste

28,04 €/ Unitéhors TVA

33,93 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT
Granulation
320