Eriks
FORMAT

FORMAT Scie cloche carbure coupe profonde 26mm

  • ERIKS:14098413
  • Fabricant:4317784208635
Image 1
Carbide Tipped Keyhole Saw, deep cut

Design: Sturdy construction with axial and radial ground special grinding for optimum cutting results. Replaceable centring drill bit for smooth tapping without punch-marking. Application: Can be used on portable, magnetic and pillar drilling machines. With pillar drilling machines always choose manual feed.

Deep cut. For material thickness up to 4 mm, stainless steel up to 2 mm. Especially suited for pipe material and curved surfaces.

Ajouter à la liste

65,67 €/ Unitéhors TVA

79,46 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT