Design: Slide rail, fixed bracket and pressure plate manufactured from one piece of structurally optimised, cold-drawn profile steel. Mobile bracket made of forged, galvanised zinc-plated heat-treatable steel, smooth-running spindle with rolled, cold-twisted, burnished trapezoidal thread, with wooden handle and mobile pressure plate. Application: Flexible clamping for gentle holding of workpieces. For high clamping forces up to 5 kN with low tool weight.
35,66 €/ Unitéhors TVA
43,15 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150