Eriks
FORMAT

FORMAT Pince-étau de serrage 100mm mors mobiles

  • ERIKS:14565749
  • Fabricant:4317784637152
Image 1
Clamping gripping pliers with mobile jaws

Design: Pliers body made of chromium-vanadium steel, gloss nickel-plated. With jaws in C shape. The setting of the jaw span and the clamping pressure occurs by means of setting screw with a quick-release lever. Application: For the comprehensive clamping of bulky items, e.g. corners and profiles.

With mobile jaws.

Ajouter à la liste

20,95 €/ Unitéhors TVA

25,35 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT