Eriks
FORMAT

FORMAT Pince-étau à long bec 170mm

  • ERIKS:14540524
  • Fabricant:4317784969369
Image 1
Long flat nosed pliers

Design: Made of chromium molybdenum steel, nickel-plated. With long slim jaws and integrated wire cutter. The setting of the jaw span and the clamping pressure occurs by means of setting screw, with a quick-release lever. Application: Ideal for quick and easy working in hard-to-access places. For precision and the finest working right up to the most heavy-duty workshop applications.

Ajouter à la liste

20,03 €/ Unitéhors TVA

24,24 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT