Eriks
FORMAT

FORMAT Niveau a bulle LM rouge revetu par poudre 30cm

  • ERIKS:23422788
  • Fabricant:4317784098410
Image 1
Spirit level, milledDesign: Made of strong-walled aluminium, red-coloured. The unbreakable, barrel-shaped Plexiglas bubble level indicators are electronically adjusted and ultrasonically welded with the holders. 5-year guarantee on the service life of the bubble level indicators. With shock-adsorbing, unbreakable end caps. Measuring accuracy in normal position 0.5 mm/m. Application: Particularly suitable for installers, shop fitters and shelf constructors. Suitable for horizontal and vertical normal, overhead and reversal measurements.
Ajouter à la liste

26,59 €/ Unitéhors TVA

32,17 €TVA incluse

Date de livraison estimée - 23/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT
Longueur
300 mm