Design: DIN 1041, made of tempered steel C 45, forged, hardened and annealed.
With double curved hickory handle DIN 5111. Powder-coating prevents rust. The track and tiller are precision ground, the edges broken in accordance with the regulations and a handle protection sleeve integrated in the handle.
25,12 €/ Unitéhors TVA
30,40 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150