Eriks
FORMAT

FORMAT Jeu de fraises coniques TiN forme C 90 6,3-20,5mm

  • ERIKS:23410660
  • Fabricant:4317784080866
Image 1
90° countersinks and deburring countersinks setDesign: Axial and radial relief ground and CBN deep-ground. Also provided with cutting and clearance angles for the most common materials. Supplied in a robust, high quality plastic cassette with automatic countersink setup function when opened. Note: Sufficient supply of coolant is essential for uncoated designs. Other set arrangements available on request.
Ajouter à la liste

119,86 €/ Unitéhors TVA

145,03 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT
Type
Fraise conique à chanfreiner