Design: DIN 911, ISO 2936 L. Made of chromium-vanadium steel, completely hardened. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material. Note: Screwing up to an angle of 30° due to the special ball shape.
21,37 €/ Unitéhors TVA
25,86 €TVA incluse
69 En stock - Date de livraison estimée 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150