Design: Very sturdy model, profile grinding, right cutting, with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal. From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6. Application: Special drill for precise drill positioning. Used for centring and chamfering thread holes in one step.
12,37 €/ Unitéhors TVA
14,97 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150