Design: Made of chrome-vanadium air hardened steel. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Blade and shaft hardened, tempered and lacquered. Note: Re-sharpening without post-curing the cutter is possible repeatedly with simple wet sanding.
DIN 6453, shaft flat oval
8,84 €/ Unitéhors TVA
10,70 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150