Eriks
FORMAT

FORMAT Burin plat DIN6453 200x23x13mm

  • ERIKS:23076802
  • Fabricant:4317784094528
Image 1
Flat chisel for metal working

Design: Made of chrome-vanadium air hardened steel. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Blade and shaft hardened, tempered and lacquered. Note: Re-sharpening without post-curing the cutter is possible repeatedly with simple wet sanding.

DIN 6453, shaft flat oval

Ajouter à la liste

7,43 €/ Unitéhors TVA

8,99 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FORMAT
Type
Ciseau à métal