Design: Made of chrome-vanadium air hardened steel. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Blade and shaft hardened, tempered and lacquered. Note: Re-sharpening without post-curing the cutter is possible repeatedly with simple wet sanding.
DIN 6453, shaft flat oval
6,23 €/ Unitéhors TVA
7,54 €TVA incluse
14 En stock - Date de livraison estimée 05/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150