Eriks
FACOM

FACOM Cliquet 3/8" - Performance

  • ERIKS:14251911
  • Fabricant:3662424075308
Image 1
Ratchet 3/8’ with round head ’performance- Mechanism with 72 teeth; reset angle of 5°- OPTIMAL ACCESSIBILITY: the head of the ratchet is 10%less high than the earlier generation of Facom ratchets- RATEL MECHANISM: hermetically sealed for industrial dust IP 51: this extends the life of the ratchet- Direction of rotation reversal with phosphated cap- ERGONOMIC HANDBAG with strong hook for safe working at height. The handle is resistant to chemicals, workplace fluids, ....- Finish: shiny chrome- Customisable- Dimensions: 212 x 29.5 x 29.8 mm
Ajouter à la liste

37,83 €/ Unitéhors TVA

45,77 €TVA incluse

Date de livraison estimée - 13/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
FACOM