Eriks
ERDI

ERDI Cisaille Ideal HSS a droite 260mm

  • ERIKS:11802862
  • Fabricant:4010220000274
Image 1
Ideal tin snips, HSS, right-hand cutting

Design: Stainless steel, cutting edges made of HSS steel for longer service life, drop forged and tempered, cutting edges induction-hardened (min. 65 HRC). Handles with ergonomic multi-component plastic coating, slip guard and suspension eye. Application: For straight and continuous cuts as well as figure cuts, in metal sheets and stainless steel sheets up to 1.2 mm.

Ajouter à la liste

167,68 €/ Unitéhors TVA

202,89 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
ERDI