Design: Made of stainless steel, cutting edges made of HSS steel for longer service life, drop forged and tempered, cutting edges induction-hardened (min. 65 HRC), handles lacquered. Application: For short, straight cuts as well as figure cuts, in metal sheet and stainless steel sheets up to 1.0 mm.
115,23 €/ Unitéhors TVA
139,43 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150