Eriks
ERDI

ERDI Cisaille a tole perforee HSS a droite 275mm

  • ERIKS:11802864
  • Fabricant:4010220000298
Image 1
Punch tin snips, HSS, right-hand cutting

Design: Made of stainless steel, cutting edges made of HSS steel for longer service life, drop forged and tempered, cutting edges induction-hardened (min. 65 HRC), handles lacquered. Application: For short, straight cuts as well as figure cuts, in metal sheet and stainless steel sheets up to 1.0 mm.

Ajouter à la liste

115,23 €/ Unitéhors TVA

139,43 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
ERDI