Eriks
EDE

EDE Presse a vis haute performance 4003-P 35x8mm 80cm

  • ERIKS:12740761
  • Fabricant:8421097250802
Image 1
High-performance screw clamp Super Extra

Design: Special profile rail made from hardened steel, torsion-resistant and zinc-plated, with slip guard. Fixed and sliding bracket made from extra-strong cast iron, ergonomically shaped. The fixed bracket is integrated rivet-free into the rail using a patented procedure. Spindle with trapezoidal thread, with lasting lubrication and internally positioned to protect from external influences such as dirt and liquids. The pressure plate is made of steel, optionally fixed or movable and is moved by a low-friction sliding mechanism. With adjustable T-handle. Application: Ideal for use in environments where the clamping jaws are increasingly exposed to dust, dirt, humidity and impacts.

With pushed-through T-handle.

Ajouter à la liste

74,60 €/ Unitéhors TVA

90,27 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
EDE