Design: Special profile rail made from hardened steel, torsion-resistant and zinc-plated, with slip guard. Fixed and sliding bracket made from extra-strong cast iron, ergonomically shaped. The fixed bracket is integrated rivet-free into the rail using a patented procedure. Spindle with trapezoidal thread, with lasting lubrication and internally positioned to protect from external influences such as dirt and liquids. The pressure plate is made of steel, optionally fixed or movable and is moved by a low-friction sliding mechanism. With adjustable T-handle. Application: Ideal for use in environments where the clamping jaws are increasingly exposed to dust, dirt, humidity and impacts.
With pushed-through T-handle.
45,27 €/ Unitéhors TVA
54,78 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150