Design: Drawn from copper and cold-worked, similar to DIN 5130, with hickory handle.Application: Use only for workpieces that are softer than the hammer head, therefore, suitable for alignment of shafts and work pieces and for presetting of tools, etc. Note: Prices do not include valid non-ferrous metal surcharge.
190,28 €/ Unitéhors TVA
230,24 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150