Eriks
EDE

EDE Marteau cuivre 500 g avec manche 3K

  • ERIKS:13591675
  • Fabricant:8024886010221
Image 1
Copper hammer

Design: Made of copper rod material, double tempered and cold-formed, similar to DIN 5130, with 3-component safety handle with handle protection sleeve. Handle consisting of an aluminium core, polyamide and rubber components, unbreakable, non-slip, low-vibration and easy on the joints. Application: Use only for workpieces that are softer than the hammer head, therefore, suitable for alignment of shafts and work pieces and for presetting of tools, etc. Note: Prices do not include valid non-ferrous metal surcharge.

Ajouter à la liste

61,57 €/ Unitéhors TVA

74,50 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
EDE