Eriks
E-COLL

E-COLL Spray PTFE avec autorisation NSF-H1 400 ml

  • ERIKS:12327176
  • Fabricant:4317784499941
Image 1
E-COLL PTFE Spray H1

• Product description With H1-approval of NSF. PTFE spray is a hard-drying, permanent separating, lubricating and anti-blocking agent. • Application areas Lubrication of chains, hinges, guides, rolling and sliding bearings, toothed gears etc. Used throughout the food and drink industry where hygienic and harmless lubricants are necessary. • Technical characteristics Product with white oil base and PTFE additive. Resistant to cold and hot water, steam, acid disinfectants and cleaning materials commonly used in the food industry. Hygienic and non-toxic in the sense of section § 31, paragraph 1 of the German Foodstuffs and Commodities Act. Temperature resistance: –10 °C to +120 °C; short-term to +180 °C.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
E-COLL
Contenu
0.4 l
Emballage
Seringue