Design: Solvent-free, temperature resistant from 0 °C to +180 °C. Application: The ideal mounting aid. Forms a tremendously stable lubricating and protective film. Protects against moisture and rust. Lubricates, protects, impregnates and eliminates jamming, squeaking and sticking of workpieces. Therefore, for universal use as a release agent and anti blocking agent for paper, wood, printing and packaging industries, as well as for the foam and textile processing, for the protective gas and electrode manual welding, as a release agent for plastics technology, for all thermoplastics and thermo sets and rubber (except silicone rubber) and as a maintenance and care product for the automotive sector.
4,95 €/ Unitéhors TVA
5,99 €TVA incluse
Date de livraison estimée - 02/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150