Eriks
E-COLL

E-COLL Pâte de coupe universellesans chlore PRO 120g

  • ERIKS:14576044
  • Fabricant:4317784662918
Image 1
Cutting paste

Design: Chlorine-free, with good lubricating properties, adheres to the cutting-edge. For extremely heavy machining processes where liquid metalworking oils no longer provide satisfactory results. Application: Particularly suitable for very heavy machining operations in thread cutting, drilling, milling, etc. of alloyed and unalloyed steels as well as chrome-nickel steel, titanium, manganese-carbon steels. High alloy carbon steels, chrome-nickel alloys VA, austenitic, ferritic chrome-nickel steels (stainless and heat-resistant alloys), titanium, manganese, cast steel, grey cast iron, malleable cast iron, etc.

Ajouter à la liste

7,32 €/ Unitéhors TVA

8,86 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
E-COLL