Eriks
E-COLL

E-COLL Concentre dhuile de coupe sans chlore 10l (F)

  • ERIKS:23429945
  • Fabricant:4317784015547
Image 1
Drilling oil concentrateDesign: Contains mineral oil EP cooling lubricant concentrate, totally stable and homogeneous. Immune to hardness ranges in water (lime etc.). Largely resistant to microbial attack. When used properly, physiologically safe. Application: Emulsifiable for long tool life. Ideal for drilling, turning, milling, sawing and thread cutting. For aluminium, non-ferrous metals and their alloys, cast- and stainless steel. Note: Stir concentrate in water, never the other way round! Application concentration: Milling: approx. 9% (1 l concentrate in 11 l water), sawing, turning, Drilling: approx. 10% (1 l concentrate in 10 l water), Thread cutting: approx. 10% strength (1 l concentrate in 10 l water).
Ajouter à la liste

111,14 €/ Unitéhors TVA

134,48 €TVA incluse

Date de livraison estimée - 23/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
E-COLL
Emballage
Jerrican
Contenu
10 l