Eriks
DORMER

DORMER Foret hél. HSS DIN338N 10,1mm 118G type N 4xD A51010.1 TiN

  • ERIKS:14590012
  • Fabricant:7320760036181
Image 1
Jobber drill with cyl. shank, ground

Design: A510 with precision ground point as well as high concentricity and pitch accuracy. With the special Dormer ADX geometry, you achieve improved drilling quality in addition to significantly increased performance.

Ajouter à la liste

63,07 €/ Unitéhors TVA

76,31 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
DORMER