Eriks
CROSS & MORSE

CROSS & MORSE Moyeu de serrage RCK 80 30x41

  • ERIKS:14162676
  • Fabricant:8054652006530
Image 1
A shaft clamping element designed to fit into small diameter hubs being particularly suited to light duty, light torque applications. A spacer ring prevents axial movement during clamping and the design ensures good levels of concentricity. For correct operation of these units the hub diameter should not be less than the flange diameter, even though with many materials stress limits would allow selection of smaller hub diameters.
Ajouter à la liste
Connectez-vous pour voir le prixSe connecter

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
CROSS & MORSE
Série
Cross & Morse
Type
RCK80
Diamètre de tige
30 mm
Diamètre extérieur
41 mm
Auto-centrage
Autocentrant
Plage de couple
Moyen