Design: Very compact construction, made of steel, with quick adjustment HEUER Quicklaunch. Can be fully opened in 3 seconds without operating the lever. Position. Interchangeable, reversible jaws with smooth and serrated clamping surface. Integrated pipe-clamping jaws for pipes between 15 and 50 mm. Note: Despite a jaw width of 120 mm, hole spacing in foot corresponds to a vice with jaw width of 100 mm.
329,77 €/ Unitéhors TVA
399,02 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150