Eriks
BRENNENSTUHL

BRENNENSTUHL Enrouleur de câble plastique H07RN-F5 G1,5 30m CEE Garant CEE

  • ERIKS:14574168
  • Fabricant:4007123004287
Image 1
CEE plastic cable drum Garant®

Design: Very robust model, drum body made of special plastic on galvanised supporting frame with 2 grounded sockets 230 V on separate phases, splash-proof and self-closing lids as well as 1 CEE socket 400 V/16 A and CEE plug 400 V/16 A, 5-pin. Furthermore, the cable drum has 3-pin safety shut-off and overheating protection. The cable guide on the handle allows safe winding and unwinding. The cable is approved for severe conditions according to VDE 0100 Part 704. Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites according to BGI.

Ajouter à la liste

249,69 €/ Unitéhors TVA

302,12 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRENNENSTUHL