Eriks
BRENNENSTUHL

BRENNENSTUHL Bloc multiprise, 6 emplacements H05VV- F3G1,5 3m Premium-Line USB

  • ERIKS:14594341
  • Fabricant:4007123662975
Image 1
Power strip, with 2 USB ports

Design: Made of shatter-proof plastic. The sockets are provided in a practical 45° arrangement, child-proof. Furthermore, the extension lead has an illuminated on/off switch and a sturdy bracket for hanging or attaching. Application: For use indoors.

With two additional USB-A connections.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRENNENSTUHL