Eriks
BRENNENSTUHL

BRENNENSTUHL Bloc multiprise, 5 emplacements H05VV- F3G1,5 3m Bremounta USB

  • ERIKS:14591756
  • Fabricant:4007123657025
Image 1
Power strip Bremounta®

Design: Made of unbreakable plastic, rubber feet to prevent slipping. Cable entry opposite the switch for practical operation. The sockets are provided in a practical 45° arrangement, child-proof. Furthermore, the extension lead has an illuminated on/off switch with 16A circuit breaker and a sturdy bracket for hanging or attaching. Application: For use indoors.

With two additional USB-A connections.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRENNENSTUHL