Eriks
BRENNENSTUHL

BRENNENSTUHL Bloc multiprise, 4 emplacements H05VV- F3G1,5 1,5m Bremounta USB

  • ERIKS:14591754
  • Fabricant:4007123643219
Image 1
Power strip Bremounta®

Design: Made of unbreakable plastic, rubber feet to prevent slipping. Cable entry opposite the switch for practical operation. The sockets are provided in a practical 45° arrangement, child-proof. Furthermore, the extension lead has an illuminated on/off switch with 16A circuit breaker and a sturdy bracket for hanging or attaching. Application: For use indoors.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRENNENSTUHL