Eriks
BRENNENSTUHL

BRENNENSTUHL Bloc de distribution 5 empl. H07RN-F3G1,5 5m

  • ERIKS:14591752
  • Fabricant:4007123647521
Image 1
Extension lead with FI plugDesign: Particularly robust model made of high-quality, impact-resistant and unbreakable plastic with large, wide contact surface and 5 grounded sockets with splash-proof and self-closing lids as well as a FI connector 30 mA as protection against electrocution . The sockets have larger distances, are provided in a practical 45° arrangement and have a sealing ring. Furthermore, the extension lead has an illuminated on/off switch and a sturdy bracket for hanging or attaching. Application: Suitable for use indoors, outdoors, and on industrial construction sites.
Ajouter à la liste

70,65 €/ Unitéhors TVA

85,49 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRENNENSTUHL