BRADY Série 4700 noir, ruban à transfert thermique , R4700, Noir, 40,00 mm (l) x 300,00 m (L)
ERIKS:14678493
Fabricant:0754473930868
Specially formulated resin-based ribbon that provides superior chemical, heat and ultradurable scratch and abrasion resistances, and excellent resistance to aqueous cleaning systems commonly used in electronics assembly without the need for pre-heat or reflow to adhere ink to the topcoat when printed on Brady’s matte polyimide labels.